1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
93246809
27' Long x 2" Wide, 3,300 Lb Load Capacity, 1 Ply, Polyester Web Sling Yellow
MI ITEM #
11773760
MFR #
93246809
Price
$52.58
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Lifting Equipment
Tie-Down Straps
Value Collection 93246809
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
93246809
27' Long x 2" Wide, 3,300 Lb Load Capacity, 1 Ply, Polyester Web Sling Yellow
MI ITEM #
11773760
MFR #
93246809
Mfr description
93246809 93246809 2"X27'10000 POLY WORKS
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$52
.58
/each
Add to Cart
Specifications
Dimensions
Length
27 ft
Width
2 in
Details
Capacity
10,000 lbs
Color
Yellow
Load Capacity
3,300 lbs
Material
Polyester
Ply
1
Type
Ratchet Tie Down
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items