1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
93246817
12' Long x 2" Wide, 1 Ply, Polyester Web Sling Yellow
Mi Item #
11773761
MFR #
93246817
Price
$22.53
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Lifting Equipment
Tie-Down Straps
Value Collection 93246817
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
93246817
12' Long x 2" Wide, 1 Ply, Polyester Web Sling Yellow
Mi Item #
11773761
MFR #
93246817
Mfr description
93246817 93246817 2'X12'POLY RATCHET WOR
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$22
.53
/each
Add to Cart
Specifications
Dimensions
Length
12 ft
Width
2 in
Details
Capacity
3,000 lbs
Color
Yellow
Material
Polyester
Ply
1
Type
Strap
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items