1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
93246825
27' Long x 4" Wide, 1 Ply, Polyester Web Sling Yellow
MI ITEM #
11773762
MFR #
93246825
List Price
$18.73
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Lifting Equipment
Tie-Down Straps
Value Collection 93246825
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
93246825
27' Long x 4" Wide, 1 Ply, Polyester Web Sling Yellow
MI ITEM #
11773762
MFR #
93246825
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$18.73
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
93246825 93246825 4"X27' W/SEWN EYE WORK
Specifications
Color
Yellow
Capacity
15,000 lbs
Length
27 ft
Material
Polyester
Ply
1
Type
Strap
Width
4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought