Motion
93246841
15' Long x 2" Wide, 1,650 Lb Basket Capacity, 1 Ply, Polyester Web Sling Yellow
MI ITEM #11773763
MFR #93246841
List Price$22.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
15' Long x 2" Wide, 1,650 Lb Basket Capacity, 1 Ply, Polyester Web Sling Yellow
MI ITEM #11773763
MFR #93246841

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$22.58/each for your price

Overview

Mfr description
93246841 93246841 2"X15' 5000LB POLY WOR

Specifications

  • Color
    Yellow
  • Capacity Breaking Strength
    5,000 lbs
  • Length
    15 ft
  • Load Capacity
    1,650 lbs
  • Material
    Polyester
  • Ply
    1
  • Type
    Ratchet Tie Down
  • Width
    2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text