Motion
93246858
15' Long x 1" Wide, 750 Lb Basket Capacity, 1 Ply, Polyester Web Sling Yellow
MI ITEM #11773764
MFR #93246858
Price$10.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
15' Long x 1" Wide, 750 Lb Basket Capacity, 1 Ply, Polyester Web Sling Yellow
MI ITEM #11773764
MFR #93246858

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$10.93/each

Specifications

Dimensions

  • Length
    15 ft
  • Width
    1 in

Details

  • Capacity
    750 lbs
  • Color
    Yellow
  • Load Capacity
    750 lbs
  • Material
    Polyester
  • Ply
    1
  • Type
    Tie Down
  • Vertical Capacity
    750 lbs

Overview

Mfr description
93246858 93246858 1"X15' 750LB POLY WORK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought