Motion
93246866
10' Long x 1" Wide, 100 Lb Basket Capacity, 1 Ply, Polyester Web Sling Yellow
MI ITEM #11773765
MFR #93246866
List Price$5.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10' Long x 1" Wide, 100 Lb Basket Capacity, 1 Ply, Polyester Web Sling Yellow
MI ITEM #11773765
MFR #93246866

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.03/each for your price

Overview

Mfr description
93246866 93246866 1"X10' 300LB POLY WORK

Specifications

  • Color
    Yellow
  • Capacity
    300 lbs
  • Capacity Breaking Strength
    300 lbs
  • Length
    10 ft
  • Load Capacity
    100 lbs
  • Material
    Polyester
  • Ply
    1
  • Type
    Tie Down
  • Vertical Capacity
    100 lbs
  • Width
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text