Motion
93246916
10' Long x 1" Wide, 3,300 Lb Basket Capacity, 700 Lb Vertical Capacity, 1 Ply, Polyester Web Sling Yellow
MI ITEM #11773770
MFR #93246916
List Price$8.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10' Long x 1" Wide, 3,300 Lb Basket Capacity, 700 Lb Vertical Capacity, 1 Ply, Polyester Web Sling Yellow
MI ITEM #11773770
MFR #93246916

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.35/each for your price

Overview

Mfr description
93246916 93246916 1"X10' W/S-HOOK POLY R

Specifications

  • Color
    Yellow
  • Capacity
    2,100 lbs
  • Length
    10 ft
  • Load Capacity
    3,300 lbs
  • Material
    Polyester
  • Ply
    1
  • Type
    Ratchet Tie Down
  • Type of Hook
    S Hook
  • Vertical Capacity
    700 lbs
  • Width
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought