Motion
93246924
27' Long x 2" Wide, 3,300 Lb Basket Capacity, 1,600 Lb Vertical Capacity, 1 Ply, Polyester Web Sling Yellow
MI ITEM #11773771
MFR #93246924
List Price$21.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
27' Long x 2" Wide, 3,300 Lb Basket Capacity, 1,600 Lb Vertical Capacity, 1 Ply, Polyester Web Sling Yellow
MI ITEM #11773771
MFR #93246924

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$21.23/each for your price

Overview

Mfr description
93246924 93246924 2"X27'W/FLAT HOOK POLY

Specifications

  • Color
    Yellow
  • Capacity
    5,000 lbs
  • Length
    27 ft
  • Load Capacity
    3,300 lbs
  • Material
    Polyester
  • Ply
    1
  • Type
    Ratchet Tie Down
  • Vertical Capacity
    1,600 lbs
  • Width
    2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text