Motion
93246957
27' Long x 2" Wide, 3,300 Lb Basket Capacity, 3,300 Lb Vertical Capacity, 1 Ply, Polyester Web Sling Yellow
MI ITEM #11773773
MFR #93246957
Price$27.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
27' Long x 2" Wide, 3,300 Lb Basket Capacity, 3,300 Lb Vertical Capacity, 1 Ply, Polyester Web Sling Yellow
MI ITEM #11773773
MFR #93246957

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$27.98/each

Specifications

Dimensions

  • Length
    27 ft
  • Width
    2 in

Details

  • Capacity
    10,000 lbs
  • Color
    Yellow
  • Load Capacity
    3,300 lbs
  • Material
    Polyester
  • Ply
    1
  • Type
    Ratchet Tie Down
  • Vertical Capacity
    3,300 lbs

Overview

Mfr description
93246957 93246957 2"X27' 3300LB POLY RAT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought