Motion
93246981
15' Long x 1" Wide, 500 Lb Basket Capacity, 1 Ply, Polyester Web Sling Yellow
Mi Item #11773776
MFR #93246981
Price$5.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
15' Long x 1" Wide, 500 Lb Basket Capacity, 1 Ply, Polyester Web Sling Yellow
Mi Item #11773776
MFR #93246981

Mfr description
93246981 93246981 1"X15' 160LBWLL 500LB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.88/each

Specifications

Dimensions

  • Length
    15 ft
  • Width
    1 in

Details

  • Capacity
    500 lbs
  • Color
    Yellow
  • Load Capacity
    500 lbs
  • Material
    Polyester
  • Ply
    1
  • Type
    Ratchet Tie Down
  • Vertical Capacity
    500 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)