1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
93247005
25' Long x 2" Wide, 5,000 Lb Basket Capacity, 1 Ply, Polyester Web Sling Yellow
MI ITEM #
11773778
MFR #
93247005
List Price
$26.18
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Lifting Equipment
Tie-Down Straps
Value Collection 93247005
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
93247005
25' Long x 2" Wide, 5,000 Lb Basket Capacity, 1 Ply, Polyester Web Sling Yellow
MI ITEM #
11773778
MFR #
93247005
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$26.18
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
93247005 93247005 2"X25'5000LB POLY WORK
Specifications
Color
Yellow
Capacity
5,000 lbs
Length
25 ft
Load Capacity
5,000 lbs
Material
Polyester
Ply
1
Type
Ratchet Tie Down
Width
2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought