Motion
93334514
M4x0.70 Metric Coarse, 6mm OAL Slotted Drive Machine Screw - Oval Head, Grade 18-8 & A2 Stainless Steel, Uncoated, Without Washer
MI ITEM #11773790
MFR #93334514
List Price$0.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M4x0.70 Metric Coarse, 6mm OAL Slotted Drive Machine Screw - Oval Head, Grade 18-8 & A2 Stainless Steel, Uncoated, Without Washer
MI ITEM #11773790
MFR #93334514

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.55/each for your price

Overview

Mfr description
93334514 93334514 M4X6 A2 18-8 SS SLOTTE
  • Machine screws without washers can be used with both flat and lock washers
  • Oval head types have rounded oval heads that slightly protrude out from the workpiece once installed
  • Slotted drive types are used with flat-blade drivers
  • They have one linear slot that runs the length of the head
  • Drivers must be centered in the slot during tightening or they will slip out and damage the fastener
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Thread Size
    M4x0.70
  • Length
    6.00 mm
  • Drive Type
    Slotted
  • Material
    Stainless Steel
  • Finish Coating
    Uncoated
  • System of Measurement
    Metric
  • Fastener Standard
    DIN 964
  • Head Type
    Oval
  • Length Measurement Type
    Overall Length
  • Material Grade
    18-8, A2
  • Thread Standard
    Metric Coarse
  • Washer Type
    Without Washer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text