Motion
93379014
Pipe Fitting - 1/4 in Pipe Size
MI ITEM #11773840
MFR #93379014
List Price$4.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Fitting - 1/4 in Pipe Size
MI ITEM #11773840
MFR #93379014

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.68/each for your price

Overview

Mfr description
93379014 93379014 1/4X3-1/2 BLK SCH80 SE

Specifications

  • Pipe Size
    1/4 in
  • Schedule
    80
  • Length
    3-1/2 in
  • Style
    Seamless
  • Overall Length
    3.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought