Motion
93442945
2-1/2" Body Diam, Offset Boring Head
MI ITEM #11773961
MFR #93442945
Price$362.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/2" Body Diam, Offset Boring Head
MI ITEM #11773961
MFR #93442945

Mfr description
93442945 93442945 2-1/2" BODY 4" CAP R8
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$362.28/each

Specifications

Dimensions

  • Body Diameter
    2-1/2 in
  • Overall Length
    7-3/16 in
  • Taper Size
    R8

Details

  • Mount Type
    Integral Shank
  • Shank Type
    Taper Shank

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)