Motion
93447282
1" Jaw Width, 3/4" Jaw Opening Capacity, 1/2" Jaw Height, Toolmaker's Vise;Flat Jaw, 256" OAL x 2-1/2" OAH
MI ITEM #11773963
MFR #93447282
Price$416.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Jaw Width, 3/4" Jaw Opening Capacity, 1/2" Jaw Height, Toolmaker's Vise;Flat Jaw, 256" OAL x 2-1/2" OAH
MI ITEM #11773963
MFR #93447282

Mfr description
93447282 93447282 1" 440 STAINLESS STEEL
  • Stainless steel is made of iron and chromium and is resistant to rust and corrosion
  • It offers high tensile strength and can be used in several environments
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$416.65/each

Specifications

Dimensions

  • Jaw Height
    1/2 in
  • Jaw Width
    1 in
  • Overall Height
    2-1/2 in

Details

  • Jaw Opening Capacity
    3/4 in
  • Jaw Shape
    Flat
  • Material
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)