Motion
93536894
93536894
MI ITEM #11773964
MFR #93536894
List Price$54.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
93536894
MI ITEM #11773964
MFR #93536894

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$54.08/each for your price

Overview

Mfr description
93536894 93536894 NO.24X.020 1LB CANISTR

Specifications

  • Diameter
    0.0200 in
  • Stainless Steel Type
    302/304
  • Length
    925 ft
  • Length Feet Per Pound
    925 ft
  • Material Specification
    ASTM A580
  • Shipping Weight
    1.00 lb
  • Type
    Safety Lock Wire

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought