Motion
93614402
DCMT32.51 IF Grade IG125T Carbide Turning Insert - TiN/Al2O3/TiCN Finish, 55° Diamond, 3/8" Inscr Circle, 5/32" Thick, 1/64" Corner Radius
MI ITEM #11773969
MFR #93614402
List Price$8.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DCMT32.51 IF Grade IG125T Carbide Turning Insert - TiN/Al2O3/TiCN Finish, 55° Diamond, 3/8" Inscr Circle, 5/32" Thick, 1/64" Corner Radius
MI ITEM #11773969
MFR #93614402

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.60/each for your price

Overview

Mfr description
93614402 93614402 DCMT32.51 IG125T-IF CA
  • Solid carbide is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Specifications

  • Insert Style
    DCMT
  • Material
    Carbide
  • Finish Coating
    TiN/Al2O3/TiCN
  • Manufacturer Grade
    IG125T
  • Shape
    Diamond
  • Inscribed Circle
    3/8 in
  • Thickness
    5/32 in
  • Corner Radius
    1/64 in
  • Chipbreaker
    IF
  • Included Angle
    55 °
  • Relief Angle
    7
  • Material Grade
    C5/C6
  • Hole Diameter
    0.1730 in
  • Coating Process
    CVD
  • Insert Holding Method
    Screw
  • Insert Size
    32.51

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought