Motion
93614758
TNMG432 IMF Grade IX225T Carbide Turning Insert - TiN/TiCN Finish, 60° Triangle, 1/2" Inscr Circle, 3/16" Thick, 1/32" Corner Radius
Mi Item #11773971
MFR #93614758
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TNMG432 IMF Grade IX225T Carbide Turning Insert - TiN/TiCN Finish, 60° Triangle, 1/2" Inscr Circle, 3/16" Thick, 1/32" Corner Radius
Mi Item #11773971
MFR #93614758

Mfr description
93614758 93614758 TNMG432 IX225T-IMF CAR
  • Solid carbide is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Corner Radius
    1/32 in
  • Hole Diameter
    0.2030 in
  • Included Angle
    60 °
  • Inscribed Circle
    1/2 in
  • Insert Size
    432
  • Relief Angle
    0
  • Thickness
    3/16 in

Details

  • Chipbreaker
    IMF
  • Coating Process
    CVD
  • Finish Coating
    TiN/TiCN
  • Insert Holding Method
    Pin & Clamp
  • Insert Style
    TNMG
  • Manufacturer Grade
    IX225T
  • Material
    Carbide
  • Material Grade
    C5
  • Shape
    Triangle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)