Motion
93614808
TNMG431 IMF Grade IX225T Carbide Turning Insert - TiN/TiCN Finish, 60° Triangle, 1/2" Inscr Circle, 3/16" Thick, 1/64" Corner Radius
MI ITEM #11773972
MFR #93614808
List Price$14.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TNMG431 IMF Grade IX225T Carbide Turning Insert - TiN/TiCN Finish, 60° Triangle, 1/2" Inscr Circle, 3/16" Thick, 1/64" Corner Radius
MI ITEM #11773972
MFR #93614808

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.08/each for your price

Overview

Mfr description
93614808 93614808 TNMG431 IX225T-IMF CAR
  • Solid carbide is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Specifications

  • Insert Style
    TNMG
  • Material
    Carbide
  • Finish Coating
    TiN/TiCN
  • Manufacturer Grade
    IX225T
  • Shape
    Triangle
  • Inscribed Circle
    1/2 in
  • Thickness
    3/16 in
  • Corner Radius
    1/64 in
  • Chipbreaker
    IMF
  • Included Angle
    60 °
  • Relief Angle
    0
  • Material Grade
    C5
  • Hole Diameter
    0.2030 in
  • Coating Process
    CVD
  • Insert Holding Method
    Pin & Clamp
  • Insert Size
    431

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought