Motion
93674968
#4 Screw, 0.123" ID, Stainless Steel External Tooth Lock Washer - 0.255" OD, Uncoated, Grade 316
MI ITEM #11773973
MFR #93674968
List Price$1.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#4 Screw, 0.123" ID, Stainless Steel External Tooth Lock Washer - 0.255" OD, Uncoated, Grade 316
MI ITEM #11773973
MFR #93674968

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.08/each for your price

Overview

Mfr description
93674968 93674968 4 316 SS EXTERNAL TOOT
  • External tooth lock washers have teeth along the outside diameter
  • They provide greater resistance to loosening than internal tooth lock washers
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material
    Stainless Steel
  • Finish Coating
    Uncoated
  • Outer Diameter
    0.2550 in
  • Inner Diameter
    0.1230 in
  • Grade
    316
  • Thickness
    0.015 in
  • Military Specifications
    Does Not Meet Military Specifications
  • Minimum Inside Diameter
    0.1160 in
  • Minimum Outside Diameter
    0.2450 in
  • Screw Size
    #4
  • Tooth Type
    External Tooth

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text