Motion
93675098
3/8" Screw, 0.398" ID, Stainless Steel External Tooth Lock Washer - 0.695" OD, Uncoated, Grade 18-8
MI ITEM #11773976
MFR #93675098
List Price$1.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Screw, 0.398" ID, Stainless Steel External Tooth Lock Washer - 0.695" OD, Uncoated, Grade 18-8
MI ITEM #11773976
MFR #93675098

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.25/each for your price

Overview

Mfr description
93675098 93675098 3/8 18-8 SS EXTERNAL T
  • External tooth lock washers have teeth along the outside diameter
  • They provide greater resistance to loosening than internal tooth lock washers
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material
    Stainless Steel
  • Finish Coating
    Uncoated
  • Outer Diameter
    0.6950 in
  • Inner Diameter
    0.3980 in
  • Grade
    18-8
  • Thickness
    0.035 in
  • Military Specifications
    Does Not Meet Military Specifications
  • Minimum Inside Diameter
    0.3840 in
  • Minimum Outside Diameter
    0.6800 in
  • Screw Size
    3/8
  • Tooth Type
    External Tooth

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought