Motion
93675221
1-5/16" Screw, 1.356" ID, Steel Internal Tooth Lock Washer - 1.95" OD, Zinc-Plated, Grade 1075
MI ITEM #11773981
MFR #93675221
List Price$14.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-5/16" Screw, 1.356" ID, Steel Internal Tooth Lock Washer - 1.95" OD, Zinc-Plated, Grade 1075
MI ITEM #11773981
MFR #93675221

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.80/each for your price

Overview

Mfr description
93675221 93675221 1-5/16 ZINC PLATED STL
  • Internal tooth lock washers have teeth along the inside diameter
  • They prevent nut and bolt heads from loosening
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Material
    Steel
  • Finish Coating
    Zinc-Plated
  • Outer Diameter
    1.9500 in
  • Inner Diameter
    1.3560 in
  • Grade
    1075
  • Thickness
    0.062 in
  • Military Specifications
    Does Not Meet Military Specifications
  • Minimum Inside Diameter
    1.3310 in
  • Minimum Outside Diameter
    1.9210 in
  • Screw Size
    1-5/16
  • Tooth Type
    Internal Tooth

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought