Motion
93778108
3/8" Diam, 1-1/2" Length of Cut, 3/8" Shank Diam, 3-1/2" OAL, 3 Flute Solid Carbide Square End Mill Single End, Uncoated, Spiral Flute, 45° Helix Angle, Long Length
MI ITEM #11773988
MFR #93778108
List Price$115.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Diam, 1-1/2" Length of Cut, 3/8" Shank Diam, 3-1/2" OAL, 3 Flute Solid Carbide Square End Mill Single End, Uncoated, Spiral Flute, 45° Helix Angle, Long Length
MI ITEM #11773988
MFR #93778108

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$115.20/each for your price

Overview

Mfr description
93778108 93778108 3/8X3/8X1-1/2X3.5" 45D
  • Non-Center Cutting applications have peripheral teeth allowing for the user to side (radial) cut or contour an exterior surface. Used in applications where plunge cutting is not necessary.
  • Solid carbide provides better rigidity than high speed steel. It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.
  • Spiral flutes are constructed of a high flute angle to remove chips more easily.
  • Uncoated tools do not feature supportive treatments on the cutting edge. They are are used at reduced speeds for general applications on nonferrous metals.

Specifications

  • Mill Diameter
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Extended Reach
    No
  • Helix Angle
    45
  • Overall Length
    3-1/2
  • Length Type
    Long
  • Material Grade
    Micrograin
  • Center Cutting
    NonCenter Cutting
  • Chipbreaker
    No
  • Coating
    Uncoated
  • Cutting Direction
    Right Hand
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Helix Style
    High
  • Material
    Solid Carbide
  • Shank Diameter Tolerance
    +0.0000/-0.0003 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought