Motion
93882603
#12 Hex Washer Head Slotted Sheet Metal Screw Steel, 3" Length Under Head, Grade 2
Mi Item #11773999
MFR #93882603
Price$1.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#12 Hex Washer Head Slotted Sheet Metal Screw Steel, 3" Length Under Head, Grade 2
Mi Item #11773999
MFR #93882603

Mfr description
93882603 93882603 12X3 SLOTTED ZP HEX HE
  • Hex washer head types have a metal washer at the base of the six-sided head that distributes stress and protects the workpiece surface finish
  • Slotted drive types are used with flat-blade drivers
  • They have one linear slot that runs the length of the head
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.05/each

Specifications

Dimensions

  • Length
    3 in
  • Length Measurement Type
    Length Under Head
  • Screw Size
    #12

Details

  • Drive Type
    Slotted
  • Finish Coating
    Zinc-Plated
  • Head Type
    Hex Washer
  • Material
    Steel
  • Material Grade
    Grade 2
  • Point Type
    Type AB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)