Motion
93882629
#14 Hex Washer Head Slotted Sheet Metal Screw Steel, 5/8" Length Under Head, Grade 2
MI ITEM #11774000
MFR #93882629
Price$0.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#14 Hex Washer Head Slotted Sheet Metal Screw Steel, 5/8" Length Under Head, Grade 2
MI ITEM #11774000
MFR #93882629

Mfr description
93882629 93882629 14X5/8 SLOTTED ZP HEX
  • Hex washer head types have a metal washer at the base of the six-sided head that distributes stress and protects the workpiece surface finish
  • Slotted drive types are used with flat-blade drivers
  • They have one linear slot that runs the length of the head
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.38/each

Specifications

Dimensions

  • Length
    5/8 in
  • Length Measurement Type
    Length Under Head
  • Screw Size
    #14

Details

  • Drive Type
    Slotted
  • Finish Coating
    Zinc-Plated
  • Head Type
    Hex Washer
  • Material
    Steel
  • Material Grade
    Grade 2
  • Point Type
    Type AB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)