Motion
93894459
1/2 x 3/8" PVC Plastic Pipe Reducer Bushing Schedule 80, Spig x Soc End Connections
Mi Item #11774001
MFR #93894459
Price$5.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2 x 3/8" PVC Plastic Pipe Reducer Bushing Schedule 80, Spig x Soc End Connections
Mi Item #11774001
MFR #93894459

Mfr description
93894459 93894459 1/2 X 3/8 SPIGXSLIP PV
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.13/each

Specifications

Dimensions

  • Fitting Size
    1/2 x 3/8

Details

  • End Connections
    Spig x Soc
  • Schedule
    80
  • Type
    Reducer Bushing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)