1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
93976074
Cabinet 24" Wide x 30" High
Mi Item #
11774007
MFR #
93976074
Price
$1,134.43
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 93976074
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
93976074
Cabinet 24" Wide x 30" High
Mi Item #
11774007
MFR #
93976074
Mfr description
93976074 93976074 24X24X30" CABINET WORK
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$1,134
.43
/each
Add to Cart
Specifications
Dimensions
Depth
24 in
Height
30 in
Width
24 in
Details
PSC Code
7110
Type
Cabinet
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items