Motion
93976090
42 Wide x 21-1/2" Deep x 60" High, Wood Workbench Low Density Fiber Board Top, Fixed Legs
Mi Item #11774009
MFR #93976090
Price$553.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
42 Wide x 21-1/2" Deep x 60" High, Wood Workbench Low Density Fiber Board Top, Fixed Legs
Mi Item #11774009
MFR #93976090

Mfr description
93976090 93976090 45" W/FIBERBOARD GRAY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$553.38/each

Specifications

Dimensions

  • Depth
    21-1/2 in
  • Maximum Height
    60 in
  • Width
    42 in

Details

  • Additional Information
    Economy Work Bench
  • Leg Style
    Fixed
  • Storage Capacity
    11802 lbs
  • Top Material
    Wood
  • Top Type
    Low Density Fiber Board
  • Type
    Work Bench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)