Motion
93976140
24 Wide x 18" Deep x 18 to 24" High, Steel Work Table Comfort Edge, Adjustable Height Legs
Mi Item #11774010
MFR #93976140
Price$196.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
24 Wide x 18" Deep x 18 to 24" High, Steel Work Table Comfort Edge, Adjustable Height Legs
Mi Item #11774010
MFR #93976140

Mfr description
93976140 93976140 18-24" STEEL TOP WORKS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$196.13/each

Specifications

Dimensions

  • Depth
    18 in
  • Maximum Height
    24 in
  • Minimum Height
    18 in
  • Width
    24 in

Details

  • Additional Information
    Heavy-Duty Work Table
  • Leg Style
    Adjustable Height
  • Top Material
    Steel
  • Top Type
    Comfort Edge
  • Type
    Work Table
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)