Motion
93976157
24 Wide x 18" Deep x 26 to 36" High, Steel Work Table Comfort Edge, Adjustable Height Legs
MI ITEM #11774011
MFR #93976157
Price$243.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
24 Wide x 18" Deep x 26 to 36" High, Steel Work Table Comfort Edge, Adjustable Height Legs
MI ITEM #11774011
MFR #93976157

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$243.80/each

Specifications

Dimensions

  • Depth
    18 in
  • Maximum Height
    36 in
  • Minimum Height
    26 in
  • Width
    24 in

Details

  • Additional Information
    Heavy-Duty Work Table
  • Leg Style
    Adjustable Height
  • Top Material
    Steel
  • Top Type
    Comfort Edge
  • Type
    Work Table

Overview

Mfr description
93976157 93976157 26-36" STEEL TOP WORKS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought