Motion
93976165
36 Wide x 24" Deep x 29 to 34" High, Steel Work Table Comfort Edge, Adjustable Height Legs
Mi Item #11774012
MFR #93976165
Price$386.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
36 Wide x 24" Deep x 29 to 34" High, Steel Work Table Comfort Edge, Adjustable Height Legs
Mi Item #11774012
MFR #93976165

Mfr description
93976165 93976165 29-34" STEEL TOP WORKS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$386.38/each

Specifications

Dimensions

  • Depth
    24 in
  • Maximum Height
    34 in
  • Minimum Height
    29 in
  • Width
    36 in

Details

  • Additional Information
    Heavy-Duty Work Table
  • Leg Style
    Adjustable Height
  • Top Material
    Steel
  • Top Type
    Comfort Edge
  • Type
    Work Table
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)