Motion
93976207
60 Wide x 30" Deep x 29" High, Flakeboard Workbench Comfort Edge, Adjustable Height Legs
Mi Item #11774016
MFR #93976207
Price$617.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
60 Wide x 30" Deep x 29" High, Flakeboard Workbench Comfort Edge, Adjustable Height Legs
Mi Item #11774016
MFR #93976207

Mfr description
93976207 93976207 30X60" FLAKE BOARD WOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$617.43/each

Specifications

Dimensions

  • Depth
    30 in
  • Maximum Height
    34 in
  • Minimum Height
    29 in
  • Width
    60 in

Details

  • Additional Information
    Light-Duty Work Bench
  • Leg Style
    Adjustable Height
  • Top Material
    Flakeboard
  • Top Type
    Comfort Edge
  • Type
    Work Bench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)