Motion
93976215
72 Wide x 30" Deep x 29" High, Flakeboard Workbench Comfort Edge, Adjustable Height Legs
Mi Item #11774017
MFR #93976215
Price$660.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
72 Wide x 30" Deep x 29" High, Flakeboard Workbench Comfort Edge, Adjustable Height Legs
Mi Item #11774017
MFR #93976215

Mfr description
93976215 93976215 30X72" FLAKE BOARD WOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$660.18/each

Specifications

Dimensions

  • Depth
    30 in
  • Maximum Height
    34 in
  • Minimum Height
    29 in
  • Width
    72 in

Details

  • Additional Information
    Light-Duty Work Bench
  • Leg Style
    Adjustable Height
  • Top Material
    Flakeboard
  • Top Type
    Comfort Edge
  • Type
    Work Bench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)