Motion
93976223
48 Wide x 24" Deep x 29" High, Plastic Laminate Workbench Comfort Edge, Adjustable Height Legs
Mi Item #11774018
MFR #93976223
Price$329.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
48 Wide x 24" Deep x 29" High, Plastic Laminate Workbench Comfort Edge, Adjustable Height Legs
Mi Item #11774018
MFR #93976223

Mfr description
93976223 93976223 24X48" LAMIN PLASTIC W
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$329.40/each

Specifications

Dimensions

  • Depth
    24 in
  • Maximum Height
    34 in
  • Minimum Height
    29 in
  • Width
    48 in

Details

  • Additional Information
    Light-Duty Work Bench
  • Leg Style
    Adjustable Height
  • Top Material
    Plastic Laminate
  • Top Type
    Comfort Edge
  • Type
    Work Bench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)