Motion
93976231
60 Wide x 24" Deep x 29" High, Laminated Plastic Workbench Comfort Edge, Adjustable Height Legs
MI ITEM #11774019
MFR #93976231
Price$374.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
60 Wide x 24" Deep x 29" High, Laminated Plastic Workbench Comfort Edge, Adjustable Height Legs
MI ITEM #11774019
MFR #93976231

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$374.80/each

Specifications

Dimensions

  • Depth
    24 in
  • Maximum Height
    34 in
  • Minimum Height
    29 in
  • Width
    60 in

Details

  • Additional Information
    Light-Duty Work Bench
  • Leg Style
    Adjustable Height
  • Top Material
    Laminated Plastic
  • Top Type
    Comfort Edge
  • Type
    Work Bench

Overview

Mfr description
93976231 93976231 24X60" LAMIN PLASTIC W

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought