Motion
93976256
48 Wide x 30" Deep x 33" High, Hardboard Workbench Comfort Edge
MI ITEM #11774021
MFR #93976256
List Price$440.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
48 Wide x 30" Deep x 33" High, Hardboard Workbench Comfort Edge
MI ITEM #11774021
MFR #93976256

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$440.68/each for your price

Overview

Mfr description
93976256 93976256 30X48" HARDBOARD TOP W

Specifications

  • Additional Information
    Economy Work Bench
  • Depth
    30 in
  • Maximum Height
    37 in
  • Minimum Height
    33 in
  • Top Material
    Hardboard
  • Top Type
    Comfort Edge
  • Type
    Work Bench
  • Width
    48 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought