Motion
93976322
72 Wide x 36" Deep x 33" High, Laminate Workbench Comfort Edge
Mi Item #11774023
MFR #93976322
Price$723.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
72 Wide x 36" Deep x 33" High, Laminate Workbench Comfort Edge
Mi Item #11774023
MFR #93976322

Mfr description
93976322 93976322 36X72" LAMINATE TOP WO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$723.35/each

Specifications

Dimensions

  • Depth
    36 in
  • Maximum Height
    37 in
  • Minimum Height
    33 in
  • Width
    72 in

Details

  • Additional Information
    Economy Work Bench
  • Top Material
    Laminate
  • Top Type
    Comfort Edge
  • Type
    Work Bench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)