Motion
93976330
48 Wide x 48" Deep x 33" High, Hardboard Workbench Comfort Edge
MI ITEM #11774024
MFR #93976330
Price$631.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
48 Wide x 48" Deep x 33" High, Hardboard Workbench Comfort Edge
MI ITEM #11774024
MFR #93976330

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$631.53/each

Specifications

Dimensions

  • Depth
    48 in
  • Maximum Height
    37 in
  • Minimum Height
    33 in
  • Width
    48 in

Details

  • Additional Information
    Economy Work Bench
  • Top Material
    Hardboard
  • Top Type
    Comfort Edge
  • Type
    Work Bench

Overview

Mfr description
93976330 93976330 48X48" HARDBOARD TOP W

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought