Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
48 Wide x 48" Deep x 33" High, Laminate Workbench Comfort Edge
MI ITEM #11774025
MFR #93976348

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
93976348 93976348 48X48" LAMINATE TOP WO

Specifications

  • Additional Information
    Economy Work Bench
  • Depth
    48 in
  • Maximum Height
    37 in
  • Minimum Height
    33 in
  • Top Material
    Laminate
  • Top Type
    Comfort Edge
  • Type
    Work Bench
  • Width
    48 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought