Motion
93976355
60 Wide x 48" Deep x 33" High, Hardboard Workbench Comfort Edge
Mi Item #11774026
MFR #93976355
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
60 Wide x 48" Deep x 33" High, Hardboard Workbench Comfort Edge
Mi Item #11774026
MFR #93976355

Mfr description
93976355 93976355 48X60" HARDBOARD TOP W
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    48 in
  • Maximum Height
    37 in
  • Minimum Height
    33 in
  • Width
    60 in

Details

  • Additional Information
    Economy Work Bench
  • Top Material
    Hardboard
  • Top Type
    Comfort Edge
  • Type
    Work Bench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)