Motion
93976363
60 Wide x 48" Deep x 33" High, Laminate Workbench Comfort Edge
Mi Item #11774027
MFR #93976363
Price$1,096.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
60 Wide x 48" Deep x 33" High, Laminate Workbench Comfort Edge
Mi Item #11774027
MFR #93976363

Mfr description
93976363 93976363 48X60" LAMINATE TOP WO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,096.48/each

Specifications

Dimensions

  • Depth
    48 in
  • Maximum Height
    37 in
  • Minimum Height
    33 in
  • Width
    60 in

Details

  • Additional Information
    Economy Work Bench
  • Top Material
    Laminate
  • Top Type
    Comfort Edge
  • Type
    Work Bench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)