Motion
93976371
72 Wide x 48" Deep x 33" High, Hardboard Workbench Comfort Edge
Mi Item #11774028
MFR #93976371
Price$982.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
72 Wide x 48" Deep x 33" High, Hardboard Workbench Comfort Edge
Mi Item #11774028
MFR #93976371

Mfr description
93976371 93976371 48X72" HARDBOARD TOP W
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$982.65/each

Specifications

Dimensions

  • Depth
    48 in
  • Maximum Height
    37 in
  • Minimum Height
    33 in
  • Width
    72 in

Details

  • Additional Information
    Economy Work Bench
  • Top Material
    Hardboard
  • Top Type
    Comfort Edge
  • Type
    Work Bench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)