1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
93976454
Workbench & Workstation Shelf - 15" Deep, Use with Workbenches
MI ITEM #
11774036
MFR #
93976454
List Price
$114.25
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 93976454
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
93976454
Workbench & Workstation Shelf - 15" Deep, Use with Workbenches
MI ITEM #
11774036
MFR #
93976454
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$114.25
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
93976454 93976454 F/15X60" WORKBENCH WOR
Specifications
Additional Details
Bottom Shelf
Depth
15 in
Length
60 in
PSC Code
7110
Type
Shelf
Width
15 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data