1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
93976462
Workbench & Workstation Shelf - 15" Deep, Use with Workbenches
MI ITEM #
11774037
MFR #
93976462
Price
$131.75
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 93976462
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
93976462
Workbench & Workstation Shelf - 15" Deep, Use with Workbenches
MI ITEM #
11774037
MFR #
93976462
Mfr description
93976462 93976462 F/15X72" WORKBENCH WOR
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$131
.75
/each
Add to Cart
Specifications
Dimensions
Depth
15 in
Length
72 in
Width
15 in
Details
Additional Details
Bottom Shelf
PSC Code
7110
Type
Shelf
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items