1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
93976504
Workbench & Workstation Back & End Stop - 36" Deep, 3" High, Use with Workbenches
MI ITEM #
11774041
MFR #
93976504
List Price
$40.55
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 93976504
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
93976504
Workbench & Workstation Back & End Stop - 36" Deep, 3" High, Use with Workbenches
MI ITEM #
11774041
MFR #
93976504
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$40.55
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
93976504 93976504 36X72" BACK & END STOP
Specifications
Depth
36 in
Length
72 in
Type
Back & End Stop
Width
36 in
PSC Code
7110
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data