Motion
93976579
Steel Straight Edge Workbench & Workstation Top - 30" Deep, 1-1/2" High, Use with Workbenches
Mi Item #11774048
MFR #93976579
Price$372.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Steel Straight Edge Workbench & Workstation Top - 30" Deep, 1-1/2" High, Use with Workbenches
Mi Item #11774048
MFR #93976579

Mfr description
93976579 93976579 30X72" STEEL TOP STR W
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$372.80/each

Specifications

Dimensions

  • Depth
    30 in
  • Length
    72 in
  • Width
    30 in

Details

  • Load Capacity
    3,000.000 lb
  • Material
    Steel
  • PSC Code
    7110
  • Top Type
    Straight Edge
  • Type
    Top
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)