Motion
93976603
Steel Straight Edge Workbench & Workstation Top - 30" Deep, 1-5/8" High, Use with Workbenches
Mi Item #11774051
MFR #93976603
Price$1,216.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Steel Straight Edge Workbench & Workstation Top - 30" Deep, 1-5/8" High, Use with Workbenches
Mi Item #11774051
MFR #93976603

Mfr description
93976603 93976603 30X60" WOOD TOP STR WO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,216.88/each

Specifications

Dimensions

  • Depth
    30 in
  • Length
    60 in
  • Width
    30 in

Details

  • Load Capacity
    2,500.000 lb
  • Material
    Steel
  • PSC Code
    7110
  • Top Type
    Straight Edge
  • Type
    Top
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)