1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
93976611
Steel Straight Edge Workbench & Workstation Top - 30" Deep, 1-5/8" High, Use with Workbenches
MI ITEM #
11774052
MFR #
93976611
Price
$807.13
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 93976611
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
93976611
Steel Straight Edge Workbench & Workstation Top - 30" Deep, 1-5/8" High, Use with Workbenches
MI ITEM #
11774052
MFR #
93976611
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$807.13
/each
Qty
Add to Cart
Specifications
Dimensions
Depth
30 in
Length
72 in
Width
30 in
Details
Load Capacity
3,000.000 lb
Material
Steel
PSC Code
7110
Top Type
Straight Edge
Type
Top
Overview
Mfr description
93976611 93976611 30X72" WOOD TOP STR WO
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought