Motion
93976660
Plastic Straight Edge Workbench & Workstation Top - 30" Deep, Use with Workbenches
Mi Item #11774057
MFR #93976660
Price$692.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plastic Straight Edge Workbench & Workstation Top - 30" Deep, Use with Workbenches
Mi Item #11774057
MFR #93976660

Mfr description
93976660 93976660 30X72" PLASTIC TOP STR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$692.68/each

Specifications

Dimensions

  • Depth
    30 in
  • Length
    72 in
  • Width
    30 in

Details

  • Load Capacity
    4,500.000 lb
  • Material
    Plastic
  • PSC Code
    7110
  • Top Type
    Straight Edge
  • Type
    Top
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)