Motion
93976710
Shop Grade Comfort Edge Workbench & Workstation Top - 30" Deep, Use with Workbenches
Mi Item #11774062
MFR #93976710
Price$785.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shop Grade Comfort Edge Workbench & Workstation Top - 30" Deep, Use with Workbenches
Mi Item #11774062
MFR #93976710

Mfr description
93976710 93976710 30X60" SHOP TOP CMF WO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$785.03/each

Specifications

Dimensions

  • Depth
    30 in
  • Length
    60 in
  • Width
    60 in

Details

  • Load Capacity
    3,750.000 lb
  • Material
    Shop Grade
  • PSC Code
    7110
  • Top Type
    Comfort Edge
  • Type
    Top
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)